ELECT TIMER,7DAY,NEMA3R,30A,1CH,STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECT TIMER,7DAY,NEMA3R,30A,1CH,STE

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KFF9
  • Mfr. Model # 6KFF9
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Gray
  • HP @ 240V 2
  • HP @ 120V 1
  • Item Electronic Timer
  • Max. On/Off Cycles 14
  • Max. Time Setting 6 Days 23 hr. 59 min.
  • Number of Poles 1
  • Number of Channels 1
  • Contact Form SPST
  • Operating Temp. -40 to 155
  • Description/Special Features Non-volitale EEPROM memory protects programming indefinitely: Temporary override or permanent manual override available via push buttons
  • Enclosure Steel
  • Min. Time Setting 1 min.
  • Operation Mode 7 Day
  • NEMA Rating 3R
  • Backup Time 3 Yrs.
  • Standards UL: CSA
  • Voltage 120/208/240/277
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list