ELECT TIMER,24HR,NEMA3R,30A,2CH,PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECT TIMER,24HR,NEMA3R,30A,2CH,PLA

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KFF7
  • Mfr. Model # 6KFF7
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour Clear
  • HP @ 240V 2
  • Item Electronic Timer
  • HP @ 120V 1
  • Max. On/Off Cycles 14
  • Max. Time Setting 23 hr. 59 min.
  • Number of Channels 2
  • Number of Pulse Events 14
  • Number of Poles 1
  • Operating Temp. -40 to 155
  • Contact Form SPST
  • Description/Special Features Non-volitale EEPROM memory protects programming indefinitely: Temporary override or permanent manual override available via push buttons
  • Enclosure Plastic
  • Min. Time Setting 1 min.
  • NEMA Rating 3R
  • Operation Mode 24 hr.
  • Voltage 120/208/240/277
  • Backup Time 3 Yrs.
  • Pulse Duration 2 sec.
  • Standards UL: CSA
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list