Skip Content
ELECT TIMER,24HR,NEMA1,10/30A,1CH,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECT TIMER,24HR,NEMA1,10/30A,1CH,S

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KFF4
  • Mfr. Model # 6KFF4
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Colour Gray
  • HP @ 120V 1
  • HP @ 240V 2
  • Item Electronic Timer
  • Max. On/Off Cycles 14
  • Number of Poles 1
  • Number of Channels 1
  • Max. Time Setting 23 hr. 59 min.
  • Operating Temp. -40 to 155
  • Contact Form SPDT
  • Description/Special Features Non-volitale EEPROM memory protects programming indefinitely: Temporary override or permanent manual override available via push buttons
  • Min. Time Setting 1 min.
  • Enclosure Steel
  • NEMA Rating 1
  • Voltage 120/208/240/277
  • Operation Mode 24 hr.
  • Backup Time 3 Yrs.
  • Standards UL: CSA
  • Amps 10/30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list