ELECT LAV FAUCET,10-1/4 IN SPOUT,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECT LAV FAUCET,10-1/4 IN SPOUT,24

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YJR0
  • Mfr. Model # 5YJR0
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 7.45 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Item Lavatory Faucet
  • Includes Plug-In Transformer
  • Number of Holes 1
  • Standards ADA, ASME A112.18.M
  • Spout Length 10-1/4"
  • ADA Compliant Yes
  • Voltage 24 VAC
  • Sensor Range 1 to 14"
  • Faucet Finish Chrome
  • Height 10-1/4"
  • Body Material Brass
  • Replacement Cartridge Yes
  • Connection 3/8" MIPS
  • Drain Type None
  • Power Source Electronic, Plug in Tranformer
  • Valve Type Compression
  • Manufacturers Warranty Length 3 yr.
  • Temp. Control No
  • Amps 2.00A
  • Mounting Hole Center to Center 1"
  • Faucet Operation Sensor
  • Number of Handles 0
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Faucet Spout Shape Gooseneck
  • CEC Compliant Non CEC Compliant
  • Flow Outlet Type - Faucet Laminar
  • Mounting Type - Faucet Wall
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list