Skip Content
ELECT COOK CONTROL,HIGH LIMIT ,450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECT COOK CONTROL,HIGH LIMIT ,450

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXJ0
  • Mfr. Model # 6KXJ0
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Manual Reset Button
  • Includes Manual Reset Button
  • Item Electric Cooking Control
  • Temp. Range 450
  • Type High Temperature Limit
  • Voltage 125/250/480 VAC
  • Replaces Pitco #PP10084, DSC 13245
  • Bulb Size 1/4" x 4-7/8"
  • Capillary Length 30"
  • Agency Compliance UL E12103

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list