Skip Content
ELECT COOK CONTROL,HIGH LIMIT ,440 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECT COOK CONTROL,HIGH LIMIT ,440

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXH9
  • Mfr. Model # 6KXH9
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Wells 38656
  • Item Electric Cooking Control
  • Includes Manual Reset Button
  • Temp. Range 440
  • Voltage 125/250/480 VAC
  • Type High Temperature Limit
  • Bulb Size 1/4" x 4-7/8"
  • Agency Compliance UL E12103
  • Replaces LCH-J6-024-00-00
  • Capillary Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list