ELECT ACTUATED BALL VALVE,1 IN,FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECT ACTUATED BALL VALVE,1 IN,FPM

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X040
  • Mfr. Model # 26X040
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Voltage 120 VAC
  • Port True Union
  • Ball Valve Product Group Actuated
  • Hose I.D. 1"
  • Max. Operating Pressure Differential 150 PSI
  • Valve Basic Body Material PVC
  • Body Seal Material FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list