Skip Content
ELECT ACTUATED BALL VALVE,1 IN,EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECT ACTUATED BALL VALVE,1 IN,EPDM

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X035
  • Mfr. Model # 26X035
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Voltage 120 VAC
  • Ball Valve Product Group Actuated
  • Port True Union
  • Item Electronic Actuated Ball Valve
  • Hose I.D. 1"
  • Max. Operating Pressure Differential 150 PSI
  • Body Seal Material EPDM
  • Valve Basic Body Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list