ELECT ACTUATED BALL VALVE,1-1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECT ACTUATED BALL VALVE,1-1/2 IN,

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X031
  • Mfr. Model # 26X031
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Voltage 120 VAC
  • Item Electronic Actuated Ball Valve
  • Port True Union
  • Ball Valve Product Group Actuated
  • Hose I.D. 1-1/2"
  • Body Seal Material EPDM
  • Valve Basic Body Material PVC
  • Max. Operating Pressure Differential 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list