ELECCHAINHOIST,1T,10FT LFT,16FPM,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECCHAINHOIST,1T,10FT LFT,16FPM,11

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB79
  • Mfr. Model # 3YB79
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Item Electric Chain Hoist
  • Amps @ Low Volts 16
  • Motor HP 1
  • Phase 1
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Classification H4
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Voltage 115/230
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Control Cord 6 ft.
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Housing Depth 8-11/16
  • Housing Length 24-3/8"
  • Lift Speed 16 FPM
  • Hoist Lift 10 ft.
  • Housing Width 8-11/16"
  • Min. Between Hooks 18"
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 2000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list