Skip Content
ELEC TIMER,ASTRO 365 DAY,1 SPDT,NEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC TIMER,ASTRO 365 DAY,1 SPDT,NEM

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D099
  • Mfr. Model # 13D099
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • Colour Gray
  • HP @ 120V 1
  • Item Electronic Timer
  • HP @ 240V 2
  • Max. On/Off Cycles 4000
  • Number of Channels 1
  • Operating Temp. -40 to 120 Degrees F
  • Contact Form SPDT
  • Number of Pulse Events 4000
  • Number of Poles 1
  • Max. Time Setting Indefinite
  • Description/Special Features Copy Programming To Other Time Switches For Backup Purposes Via USB
  • Operation Mode Astro 365 Day
  • Enclosure Steel
  • Min. Time Setting 1 sec.
  • NEMA Rating 1
  • Pulse Duration 1 sec. to 24 hr.
  • Voltage 120-277
  • Backup Time 100 hr.
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption
  • Standards cCSAus
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list