Skip Content
ELEC. DIG. MIC W/OUTPUT 2-6IN .0001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC. DIG. MIC W/OUTPUT 2-6IN .0001

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA714AFLZ
  • Mfr. Model # 714AFLZ
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Includes Spanner Wrench, Case
  • Item Interchangeable Anvil Micrometer
  • Operation Electronic Digital
  • Features Conventional inch or Millimeter Graduations Standard, Quick and Easy Adjustment
  • Range 2 to 6"/51 to 152mm
  • Resolution 0.0001"/0.001mm
  • SPC Output Yes
  • Anvil Flat
  • Spindle Flat
  • Lock Nut Type Ring
  • Anvil Material Steel
  • Thimble Friction
  • Rotating Spindle (Yes/No) Yes
  • Spindle Material Steel
  • Spindle Size 0.300"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list