Skip Content
ELEC COOK CONTROL,TSTAT,REPL Z90644 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC COOK CONTROL,TSTAT,REPL Z90644

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXG2
  • Mfr. Model # 6KXG2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Type Thermostat
  • Item Electric Cooking Control
  • Dial Range 60 - 210
  • Voltage 120/240 VAC
  • Replaces Z90644
  • Agency Compliance UL E12103
  • Bulb Size 3/16" x 15-3/8"
  • Capillary Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list