Skip Content
ELEC COOK CONTROL,TSTAT,REPL SP-197 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC COOK CONTROL,TSTAT,REPL SP-197

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXJ9
  • Mfr. Model # 6KXJ9
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Electric Cooking Control
  • Dial Range 175 - 550
  • Voltage 120/277 VAC
  • Type Thermostat
  • Agency Compliance CSA
  • Replaces SP-197
  • Includes Dial and Hardware
  • Bulb Size 3/16" x 11 - 5/8"
  • Stem Length 2"
  • Capillary Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list