Skip Content
ELEC COOK CONTROL,TSTAT,REPL SP-184 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC COOK CONTROL,TSTAT,REPL SP-184

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXJ6
  • Mfr. Model # 6KXJ6
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Includes Dial and Hardware
  • Type Thermostat
  • Item Electric Cooking Control
  • Dial Range 60 - 250
  • Voltage 120/277 VAC
  • Agency Compliance CSA
  • Bulb Size 1/4" x 9-1/4"
  • Replaces SP-184
  • Stem Length 2"
  • Capillary Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list