Skip Content
ELEC COOK CONTROL,TSTAT,REPL KX-433 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC COOK CONTROL,TSTAT,REPL KX-433

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXJ5
  • Mfr. Model # 6KXJ5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Electric Cooking Control
  • Type Thermostat
  • Voltage Millivolt
  • Dial Range 200 - 375
  • Agency Compliance UL, CSA, IEC, and AGA
  • Stem Length 13/16"
  • Replaces KX-433
  • Bulb Size 3/8" x 5 -5/8"
  • Capillary Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list