Skip Content
ELEC COOK CONTROL,TSTAT,200-400 RAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC COOK CONTROL,TSTAT,200-400 RAN

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXK0
  • Mfr. Model # 6KXK0
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With US Range #227141
  • Item Electric Cooking Control
  • Type Thermostat
  • Dial Range 200 - 400
  • Agency Compliance CSA
  • Voltage 120/277 VAC
  • Stem Length 2"
  • Capillary Length 36"
  • Bulb Size 3/8" x 5 - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list