Skip Content
ELEC COOK CONTROL,REPL INF-120-4339 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC COOK CONTROL,REPL INF-120-4339

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXF5
  • Mfr. Model # 6KXF5
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Vulcan Hart 411503-1
  • Item Electric Cooking Control
  • Type Infinite
  • Voltage 120 VAC
  • Agency Compliance CSA
  • Replaces INF-120-4339

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list