Skip Content
ELEC CONVECTION HEATER,FAN FORCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC CONVECTION HEATER,FAN FORCED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EVG3
  • Mfr. Model # 1EVG3
  • UNSPSC # 52141802
  • CATALOGUE PAGE # 1471
  • Shipping Weight 11.54 lbs

Product Details

Electric Convection Heater, Fan Forced Tabletop, 120, 60 Hz, 1 Phase, 12.5/6.25 Amps AC, 1500/750 Watts, 15 kW, Output BtuH 5200/2600, Height 15.1 In, Width 27.6 In, Depth 6.9 In, Cord Length 72 In, 1-15P NEMA Plug, Number of Heat Settings 2, Built-In Fea

Technical Specs

  • Amps AC 12.5/6.25 A
  • Colour White/Gray
  • Depth 7"
  • Height 15-1/4"
  • Features Auto-Overheat Shut Off Protection, Dial Thermostat, Wall Mount Capability
  • Includes 2 - Prong Polarized Plug, Mounting Feet
  • Item Electric Baseboard Heater
  • Number of Heat Settings 2
  • Phase 1
  • Width 27-1/2"
  • Cord Length 72"
  • Hz 60
  • NEMA Plug Configuration 1 - 15 P
  • Voltage 120 V
  • kW 1.5/0.75
  • Watts 1500/750 W
  • BtuH Output 5118 / 2560
  • Heater Type Convection
  • Standards UL/CUL
  • Oscillating Non-Oscillating
  • Manufacturers Warranty Length 1 yr.
  • Air Temp. Rise 160 Degrees F
  • Max. Surface Temperature 190.40 Degrees F
  • Heating Method Convection
  • Heater Color Gray/White
  • Electric Heater Item Electric Baseboard Heater
  • Heater Voltage 120 VAC
  • Electric Heater Phase 1

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List