Skip Content
ELEC CHAIN HOIST,CAP 2T,LIFT 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELEC CHAIN HOIST,CAP 2T,LIFT 20FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3KTF2
  • Mfr. Model # 3KTF2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Amps @ Low Volts 6/3
  • Includes Chain Container
  • Finish Red Powder Coat
  • Item Electric Chain Hoist
  • Motor HP 1
  • Phase 3
  • Thermal Protection Internal Thermal Protection
  • Clutch Load Limiting
  • Reeving Double Chain
  • Control Pushbutton Pendant
  • Classification H3
  • Voltage 230/460
  • Lubrication Grease
  • Standards NEMA
  • Housing Length 19-49/64"
  • Control Cord 16 ft.
  • Brake Load (thru 1st gear)
  • Housing Depth 8-37/64"
  • Housing Width 11-1/64"
  • Hoist Lift 20 ft.
  • Lift Speed 8 fpm
  • Min. Between Hooks 26-49/64"
  • Colour Red
  • Number of Speeds 1
  • Load Capacity 4000 lb.
  • Hz 60
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list