ELEC CHAIN HOIST,CAP 1T,LIFT 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELEC CHAIN HOIST,CAP 1T,LIFT 20FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3KTE8
  • Mfr. Model # 3KTE8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Includes Chain Container
  • Amps @ Low Volts 6/3
  • Finish Red Powder Coat
  • Motor HP 1
  • Item Electric Chain Hoist
  • Phase 3
  • Thermal Protection Internal Thermal Protection
  • Classification H3
  • Clutch Load Limiting
  • Control Pushbutton Pendant
  • Reeving Single Chain
  • Standards NEMA
  • Brake Load (thru 1st gear)
  • Lubrication Grease
  • Voltage 230/460
  • Housing Length 19-49/64"
  • Control Cord 16 ft.
  • Housing Depth 8-37/64"
  • Housing Width 11-1/64"
  • Min. Between Hooks 22-3/64"
  • Hoist Lift 20 ft.
  • Lift Speed 16 fpm
  • Colour Red
  • Number of Speeds 1
  • Hz 60
  • Load Capacity 2000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list