Skip Content
ELEC CHAIN HOIST,800 LB,20 FT LIFT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELEC CHAIN HOIST,800 LB,20 FT LIFT,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GTD5
  • Mfr. Model # 2GTD5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.11 lbs

Technical Specs

  • Finish Red Powder Coat
  • Amps @ Low Volts 3.0
  • Includes -
  • Item Electric Chain Hoist
  • Phase 1
  • Motor HP 1/5
  • Classification H2
  • Thermal Protection Internal Thermal Protection
  • Clutch -
  • Control Pushbutton Pendant
  • Reeving Double Chain
  • Standards -
  • Voltage 115
  • Lubrication Grease
  • Brake Load
  • Control Cord 16 ft.
  • Housing Length 14-1/4"
  • Housing Depth 4-5/8"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 16-3/4"
  • Lift Speed 8 FPM
  • Colour Red
  • Number of Speeds 1
  • Hz 60
  • Load Capacity 800 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list