ELEC CHAIN HOIST,800 LB,15 FT LIFT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELEC CHAIN HOIST,800 LB,15 FT LIFT,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GTD4
  • Mfr. Model # 2GTD4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Amps @ Low Volts 3.0
  • Finish Red Powder Coat
  • Includes -
  • Item Electric Chain Hoist
  • Motor HP 1/5
  • Classification H2
  • Thermal Protection Internal Thermal Protection
  • Phase 1
  • Control Pushbutton Pendant
  • Clutch -
  • Reeving Double Chain
  • Voltage 115
  • Brake Load
  • Standards -
  • Lubrication Grease
  • Housing Depth 4-5/8"
  • Housing Length 14-1/4"
  • Control Cord 11 ft.
  • Housing Width 6"
  • Hoist Lift 15 ft.
  • Lift Speed 8 FPM
  • Min. Between Hooks 16-3/4"
  • Colour Red
  • Number of Speeds 1
  • Load Capacity 800 lb.
  • Hz 60
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list