Skip Content
ELEC CHAIN HOIST,300 LB,20 FT LIFT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC CHAIN HOIST,300 LB,20 FT LIFT,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GTD1
  • Mfr. Model # 2GTD1
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.73 lbs

Technical Specs

  • Amps @ Low Volts 3.0
  • Includes -
  • Finish Red Powder Coat
  • Motor HP 1/6
  • Phase 1
  • Item Electric Chain Hoist
  • Thermal Protection Internal Thermal Protection
  • Classification H2
  • Clutch -
  • Reeving Single Chain
  • Voltage 115
  • Control Pushbutton Pendant
  • Brake Load
  • Standards -
  • Control Cord 16 ft.
  • Lubrication Grease
  • Housing Depth 4-5/8"
  • Housing Width 6"
  • Housing Length 14-1/4"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 14-1/2"
  • Lift Speed 16 FPM
  • Colour Red
  • Number of Speeds 1
  • Hz 60
  • Load Capacity 300 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list