Skip Content
ELEC CHAIN HOIST,2T,8FPM,230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELEC CHAIN HOIST,2T,8FPM,230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB89
  • Mfr. Model # 3YB89
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Amps @ Low Volts 3.9
  • Item Electric Chain Hoist
  • Motor HP 1
  • Phase 3
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Classification H4
  • Control Cord 11 ft.
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Voltage 230/460
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Housing Depth 8-11/16"
  • Housing Length 24-3/8"
  • Hoist Lift 15 ft.
  • Lift Speed 8 FPM
  • Housing Width 8-11/16"
  • Min. Between Hooks 20-7/8"
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 4000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list