ELEC CHAIN HOIST,2T,8FPM,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELEC CHAIN HOIST,2T,8FPM,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB88
  • Mfr. Model # 3YB88
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Amps @ Low Volts 14.8
  • Item Electric Chain Hoist
  • Motor HP 1
  • Phase 1
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Classification H4
  • Voltage 115/230
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Control Cord 16 ft.
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Housing Depth 8-11/16"
  • Housing Width 8-11/16"
  • Housing Length 24-3/8"
  • Hoist Lift 20 ft.
  • Lift Speed 8 FPM
  • Min. Between Hooks 20-7/8"
  • Number of Speeds 1
  • Colour Red
  • Thermal Protection No
  • Hz 60
  • Load Capacity 4000 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list