Skip Content
ELEC CHAIN HOIST,2T,8FPM,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC CHAIN HOIST,2T,8FPM,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB87
  • Mfr. Model # 3YB87
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Item Electric Chain Hoist
  • Amps @ Low Volts 14.8
  • Motor HP 1
  • Phase 1
  • Classification H4
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Voltage 115/230
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Control Cord 11 ft.
  • Housing Length 24-3/8"
  • Housing Width 8-11/16"
  • Hoist Lift 15 ft.
  • Housing Depth 8-11/16"
  • Lift Speed 8 fpm
  • Min. Between Hooks 20-7/8"
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 4000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list