ELEC CHAIN HOIST,1T,15FT LIFT,16FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELEC CHAIN HOIST,1T,15FT LIFT,16FPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB91
  • Mfr. Model # 3YB91
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Amps @ Low Volts 16
  • Item Electric Chain Hoist
  • Motor HP 1
  • Phase 1
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Classification H4
  • Voltage 115/230
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Housing Depth 8-11/16
  • Control Cord 11 ft.
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Housing Width 8-11/16"
  • Hoist Lift 15 ft.
  • Housing Length 24-3/8"
  • Min. Between Hooks 18"
  • Lift Speed 16 FPM
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 2000 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list