ELEC CHAIN HOIST,1/4T,20FT LIFT,16F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELEC CHAIN HOIST,1/4T,20FT LIFT,16F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB97
  • Mfr. Model # 3YB97
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Motor HP 1/2
  • Item Electric Chain Hoist
  • Amps @ Low Volts 9.5
  • Phase 1
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Classification H4
  • Voltage 115/230
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Control Cord 16 ft.
  • Housing Depth 8-11/16"
  • Housing Width 8-11/16"
  • Hoist Lift 20 ft.
  • Housing Length 24-3/8"
  • Lift Speed 16 FPM
  • Min. Between Hooks 18"
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 500 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list