Skip Content
ELEC CHAIN HOIST,1/4T,10FT LIFT,16F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC CHAIN HOIST,1/4T,10FT LIFT,16F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB72
  • Mfr. Model # 3YB72
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Amps @ Low Volts 9.5
  • Motor HP 1/2
  • Phase 1
  • Item Electric Chain Hoist
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Classification H4
  • Voltage 115/230
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Housing Length 24-3/8"
  • Housing Depth 8-11/16"
  • Control Cord 6 ft.
  • Housing Width 8-11/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 18"
  • Lift Speed 16 fpm
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 500 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list