Skip Content
ELEC CHAIN HOIST,1/2T,20FT LIFT,16F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC CHAIN HOIST,1/2T,20FT LIFT,16F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB85
  • Mfr. Model # 3YB85
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Phase 1
  • Item Electric Chain Hoist
  • Motor HP 1/2
  • Amps @ Low Volts 9.5
  • Classification H4
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Voltage 115/230
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Control Cord 16 ft.
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Housing Width 8-11/16"
  • Housing Length 24-3/8"
  • Housing Depth 8-11/16
  • Hoist Lift 20 ft.
  • Lift Speed 16 FPM
  • Min. Between Hooks 18"
  • Number of Speeds 1
  • Colour Red
  • Thermal Protection No
  • Hz 60
  • Load Capacity 1000 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list