Skip Content
ELEC CHAIN HOIST,1/2T,10FT LIFT,32F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC CHAIN HOIST,1/2T,10FT LIFT,32F

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YB90
  • Mfr. Model # 3YB90
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Item Electric Chain Hoist
  • Amps @ Low Volts 16
  • Motor HP 1
  • Phase 1
  • Voltage 115/230
  • Clutch Overload Limiting, Prevents Hoist Damage from Heavier-than-rated Loads
  • Classification H4
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
  • Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
  • Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Control Cord 6 ft.
  • Hoist Lift 10 ft.
  • Housing Width 8-11/16"
  • Housing Length 24-3/8"
  • Housing Depth 8-11/16"
  • Lift Speed 32 FPM
  • Min. Between Hooks 18"
  • Colour Red
  • Number of Speeds 1
  • Thermal Protection No
  • Hz 60
  • Load Capacity 1000 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list