Skip Content
ELEC. ACTUATOR 90 ROT. 110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELEC. ACTUATOR 90 ROT. 110V

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C424
  • Mfr. Model # 22C424
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Height 7"
  • Item Electric Actuator
  • Width 5"
  • Body Material Thermoplastic
  • Mounting Non Iso
  • Standards NEMA 4 / 4x
  • Cycle Time 2.5 Seconds

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List