ELEC ACT 300IN-LB 4X OVRLD PROT 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELEC ACT 300IN-LB 4X OVRLD PROT 120

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C428
  • Mfr. Model # 22C428
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Width 6"
  • Item Electric Actuator
  • Height 7"
  • Body Material Alum-Alloy, Powder Coated
  • Mounting Iso FO3 / FO5
  • Standards NEMA 4 / 4x
  • Cycle Time 12.0 Seconds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list