Skip Content
ELEC ACT 135IN-LB 4/4X MAN OVRIDE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELEC ACT 135IN-LB 4/4X MAN OVRIDE 1

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C426
  • Mfr. Model # 22C426
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Width 5"
  • Item Electric Actuator
  • Body Material Alum-Alloy, Powder Coated
  • Height 6"
  • Mounting Iso FO3 / FO5
  • Standards NEMA 4 / 4x
  • Cycle Time 17.0 Seconds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list