ELBW 90 DEG 1/4 IN THRDED BLK STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELBW 90 DEG 1/4 IN THRDED BLK STL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MMU2
  • Mfr. Model # 1MMU2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1793
  • Shipping Weight 0.34 lbs

Product Details

Max. pressure: 3,000 PSI @ 72 deg F. Thick-walled fittings offer simple, economical installation. For water, oil, and steam in the chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industries. Note: Fittings must be used with properly rated nipples and pipe.

Technical Specs

  • Max. Pressure 3000 psi@72 Degrees F
  • Item Elbow, 90 Degrees
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Pipe Fitting Material Black Forged Steel
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list