ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2205P6
  • Mfr. Model # 2205P6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Cross
  • Temp. Range -65 - +250 Degrees F
  • Standards SAE J530 and J531
  • Specific Fitting Shape Cross
  • Fitting Length 1-5/8"
  • Basic Fitting Shape Cross
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/8"
  • Fitting Connection Type FNPT
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list