ELBOW UNION SS8MMX8MM OR 5/16X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW UNION SS8MMX8MM OR 5/16X5/16

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR38020800
  • Mfr. Model # 38020800
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1813
  • Shipping Weight 1.0 lbs

Product Details

High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t

Technical Specs

  • Tube Size 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list