Skip Content
ELBOW UNION SS6 MM ODX6 MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW UNION SS6 MM ODX6 MM OD

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR38020600
  • Mfr. Model # 38020600
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1813
  • Shipping Weight 1.0 lbs

Product Details

High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t

Technical Specs

  • Tube Size 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list