Skip Content
ELBOW UNION 6MM OD X 6MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW UNION 6MM OD X 6MM OD

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR36020600
  • Mfr. Model # 36020600
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1813
  • Shipping Weight 1.0 lbs

Product Details

Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.

Technical Specs

  • Tube Size 6mm
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Tube
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list