ELBOW UNION 4MMX4MM OR 5/32 X 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW UNION 4MMX4MM OR 5/32 X 5/32

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR36020400
  • Mfr. Model # 36020400
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1813
  • Shipping Weight 1.0 lbs

Product Details

Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.

Technical Specs

  • Tube Size 4mm
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Tube
  • Tube Fitting Material Nickel Plated Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list