Skip Content
ELBOW UNION 3/8 #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW UNION 3/8 #6

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE265NTA6
  • Mfr. Model # 265NTA6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Temp. Range -40 - 200 Degrees F
  • Item Union Elbow
  • Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
  • Tube Size 3/8"
  • Compression Thread Size 17/32-24
  • Max. Pressure 150 psi
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow Union
  • Fitting Connection Type Compression x Compression
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list