Skip Content
Discontinued with Replacement
ELBOW UNION 1/2 ODX1/2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELBOW UNION 1/2 ODX1/2 OD

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31026200DOT
  • Mfr. Model # 31026200DOT
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs
Suggested Replacement Product
COMPOSITE BDY ELBOW

Price: NA

Product Details

D.O.T. Approved nickel plated brass full-flow fittings. Antikink feature and low temerature nitrile seals. Designed for use on all pneumatic circuits other than air brake assemblies between the frame and axle. Use only with SAE compliant tubing. Maximum pressure of 275 PSI. Temperature range of -40 Degrees F to 225 Degrees F. Meets D.O.T. FMVSS 106, SAE J294-3.

Technical Specs

  • Type Union Elbow
  • Tube Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list