Skip Content
ELBOW,THREADED X THREADED CONNECTIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW,THREADED X THREADED CONNECTIO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEY7
  • Mfr. Model # 4FEY7
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With -
  • Gauge -
  • Height (In.) -
  • Item Elbow
  • Includes -
  • Length (In.) -
  • Material of Construction Polypropylene
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Type Kitchen
  • Standards -
  • Connection Threaded x Threaded
  • Color/Finish White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list