Skip Content
ELBOW SWVL NUT/FLR TUBE 1-1/16IN-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW SWVL NUT/FLR TUBE 1-1/16IN-12

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3903-12-12
  • Mfr. Model # 3903-12-12
  • UNSPSC # 40142317
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.51 lbs

Product Details

Hydraulic tube adapter, style 3903, 90 degree elbow, 37 degrees 1-1/16-12 male to 37 degrees 1-1/16-12 female swivel.

Technical Specs

  • Item Swivel Nut Elbow
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 1 1-1/16"-12
  • Fitting Thread Size 2 1-1/16"-12
  • Fitting Thread Type 1 Male NPT
  • Standards SAE 070221

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list