Skip Content
ELBOW SUPPORT,S,BLACK,SINGLE STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW SUPPORT,S,BLACK,SINGLE STRAP

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXT2
  • Mfr. Model # 3RXT2
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Black
  • Fits 8-1/2 to 10"
  • Features Terry Lined, Hook and Loop, Machine Washable, Latex Free
  • Material Neoprene/Nylon
  • Item Elbow Support
  • Ergonomic Support Size Small
  • Style Single Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list