ELBOW SUPPORT,M,BLACK,SINGLE STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW SUPPORT,M,BLACK,SINGLE STRAP

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXT1
  • Mfr. Model # 3RXT1
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Black
  • Item Elbow Support
  • Features Terry Lined, Hook and Loop, Machine Washable, Latex Free
  • Style Single Strap
  • Material Neoprene/Nylon
  • Fits 10 to 11"
  • Ergonomic Support Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list