Skip Content
ELBOW STRT THRD/FLR TUB 9/16IN-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW STRT THRD/FLR TUB 9/16IN-18

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2503-8-6
  • Mfr. Model # 2503-8-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3154
  • Shipping Weight 0.23 lbs

Product Details

Hydraulic tube adapter, style 2503, 37 degrees 9/16-20 male to 90 degrees 3/4-16 adjustable male o-ring boss.

Technical Specs

  • Item Straight Thread Elbow
  • Fitting Thread Size 2 3/4"-16
  • Fitting Thread Size 1 9/16"-18
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Male ORB
  • Fitting Shape Straight
  • Standards SAE 070220

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List