Skip Content
ELBOW ST 90 316SS 150LB SCRD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELBOW ST 90 316SS 150LB SCRD 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316S90SE1
  • Mfr. Model # S316S90SE1
  • UNSPSC # 0
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.51 lbs

Product Details

Class 150 316 stainless steel 90 degree street elbow, 1 in.

Technical Specs

  • Item 90 deg. Street Elbow
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Fittings Sub-Category Elbows
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list