ELBOW ST 90 304SS 150LB SCRD 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELBOW ST 90 304SS 150LB SCRD 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304S90SE34
  • Mfr. Model # S304S90SE34
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1796
  • Shipping Weight 0.38 lbs

Product Details

Class 150 schedule 40 stainless steel 90 degree street elbow, 3/4 in.

Technical Specs

  • Item 90 deg. Street Elbow
  • Max. Pressure 300 PSI
  • Standards ASME B1.20.1, ASTM A 351, MSS SP 114
  • Fittings Sub-Category Elbows
  • Max. Steam Pressure 150 PSI
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type Screwed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list